Skip Content
REDUCER FORGED SCRD 3M 1-1/2X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

REDUCER FORGED SCRD 3M 1-1/2X1-1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MR112114
  • Mfr. Model # FSS3MR112114
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1795
  • Shipping Weight 2.93 lbs

Product Details

Reducing Coupling. Forged fitting 3000 lb, SCRD connection. 1-1/2 x 1-1/4 in.

Technical Specs

  • Item Reducer
  • Pipe Fitting Material Black Forged Steel
  • Specific Fitting Shape Reducer
  • Basic Fitting Shape Reducer
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list