Skip Content
Discontinued with Replacement
REDUCER FORGED S/W 3M 3/4X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCER FORGED S/W 3M 3/4X1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3MR3412
  • Mfr. Model # FSSW3MR3412
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs
Suggested Replacement Product
REDUCING COUPLING 3/4 X 1/2 IN WELD

Price: NA

Product Details

Reducing Coupling. Forged fitting 3000 lb, S/W connection. 3/4 x 1/2 in.

Technical Specs

  • Item Reducing Couplings
  • Connection Type S/W
  • Pipe Size 3/4" x 1/2"
  • Fitting Connection Type Socket Weld
  • Basic Fitting Shape Reducer
  • Specific Fitting Shape Reducing Coupling
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list