Skip Content
REDUCER FORGED S/W 3M 1-1/2X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER FORGED S/W 3M 1-1/2X1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3MR1121
  • Mfr. Model # FSSW3MR1121
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1795
  • Shipping Weight 1.98 lbs

Product Details

Reducing Coupling. Forged fitting 3000 lb, S/W connection. 1-1/2 x 1 in.

Technical Specs

  • Pipe Size 1-1/2 x 1"
  • Connection Type S/W
  • Item Reducing Coupling
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 1-1/2" x 1"
  • Fitting Connection Type Socket Weld

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List