Skip Content
REDUCER CONNECTOR,3/4X1/2 IN BARB,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCER CONNECTOR,3/4X1/2 IN BARB,P

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YNC8
  • Mfr. Model # 3YNC8
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Natural
  • Item Reducer Connector
  • Temp. Range 150
  • Standards FDA
  • Barb Size 3/4 x 1/2"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Adapter
  • Tube Inside Dia. 0.5"
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list