Skip Content
REDUCER CONN,3/4 X 1/2 IN,NYLON,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCER CONN,3/4 X 1/2 IN,NYLON,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYJ5
  • Mfr. Model # 3GYJ5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Standards NSF 51, NSF 61
  • Item Reducing Coupling
  • Temp. Range -50 to 275 Degrees F
  • Colour Natural
  • Barb Size 3/4 x 1/2"
  • Specific Fitting Shape Reducing Coupling
  • Max. Pressure 150 psi
  • Tube Inside Dia. 0.510"
  • Basic Fitting Shape Coupling
  • Fitting Connection Type Barbed
  • Basic Fitting Material Plastic
  • Tube Fitting Material Nylon
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list