Skip Content
REDUCER,CONCENTRIC,2 X 1.5IN,CLAMP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,CONCENTRIC,2 X 1.5IN,CLAMP,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11P834
  • Mfr. Model # 11P834
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Reducer
  • Tube Size 2" x 1-1/2"
  • Overall Length 3"
  • Surface Finish 180 Grit I.D. / 150 Grit O.D.
  • Specific Fitting Shape Concentric Reducer
  • Tube Fitting Material T316L Stainless Steel
  • Basic Fitting Shape Reducer
  • Fitting Connection Type Clamp
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list