Skip Content
REDUCER,CONCENTRIC,2.5 X 2IN,CLAMP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER,CONCENTRIC,2.5 X 2IN,CLAMP,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11P825
  • Mfr. Model # 11P825
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Overall Length 3"
  • Item Reducer
  • Tube Size 2-1/2" x 2"
  • Surface Finish 180 Grit I.D. / 150 Grit O.D.
  • Basic Fitting Shape Reducer
  • Specific Fitting Shape Concentric Reducer
  • Basic Fitting Material Metal
  • Fitting Connection Type Clamp
  • Tube Fitting Material T304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list