Skip Content
REDUCER CONC 7150 GRV 8X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER CONC 7150 GRV 8X6IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ715086
  • Mfr. Model # SJ715086
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 11.44 lbs

Product Details

Reducer with an NPT size of 8 x 6 inches.

Technical Specs

  • Item Reducing Coupling
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Basic Fitting Shape Coupling
  • Specific Fitting Shape Reducing Coupling
  • Pipe Fitting Material Red Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list