Skip Content
REDUCER CONC 7150 GRV 4X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER CONC 7150 GRV 4X3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ715043
  • Mfr. Model # SJ715043
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 2.2 lbs

Product Details

Reducer with an NPT size of 4 x 3 inches.

Technical Specs

  • Item Reducing Coupling
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Pipe Fitting Material Red Brass
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Material Metal
  • Basic Fitting Shape Coupling

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list