REDUCER CONC 7150 GRV 3X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER CONC 7150 GRV 3X2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ715032
  • Mfr. Model # SJ715032
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 1.32 lbs

Product Details

Reducer with an NPT size of 3 x 2 inches.

Technical Specs

  • Item Reducing Coupling
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Max. Pressure 125 PSI
  • Standards Class 125
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Material Metal
  • Basic Fitting Shape Coupling
  • Pipe Fitting Material Red Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list