Skip Content
REDUCER CLEAR PREM LOW VOC QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER CLEAR PREM LOW VOC QT

CROMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUPLE1075S-USQT
  • Mfr. Model # LE1075S-USQT
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Clear
  • For Use With Cromax Products
  • Item Reducer
  • Exposure Air Dry
  • Size 1 US qt.
  • Application Method Compressed Air Spray Application
  • Base Type Solvent
  • VOC Content 250 g/L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list