Skip Content
REDUCER  C-FACE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCER C-FACE SPEED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GD61
  • Mfr. Model # 3GD61
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Item Speed Reducer
  • Number of Stages 1
  • Nominal Output RPM 175
  • Bearings Ball
  • Duty Standard
  • Nominal Ratio 10:1
  • Input RPM 1750
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Forward/Reverse
  • Shaft Orientation Right Angle
  • Max. Input HP 5
  • Lubrication Kluber Food Grade
  • Worm Center Distance 3.25"
  • Housing Material Cast Iron
  • Dimension U 1-1/2"
  • Seal Type Double Lip
  • Frame 180TC/210C
  • Gear Material Hardened and Ground Steel
  • Reducer Model No. 84104
  • Bore Dia. 1-1/8"
  • Overhung Load 1500 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Output Shaft Dia. 1-1/2"
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 3 HP 632 in-lbs
  • Output Torque @ 4 HP 964 in-lbs
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Worm Gear Material Bronze
  • Max. Output Torque 1,629 in.-lb.
  • Standards AGMA
  • Output Torque @ 7.5 HP 1,629 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list