Skip Content
REDUCER BUSHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYERI3/8EDX1/8CF
  • Mfr. Model # RI3/8EDX1/8CF
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Reducer
  • Temp. Range -65 - 500 Degrees F
  • Hex Size 22 mm
  • Standards ISO 1179-1
  • Max. Pressure 5,800 PSI
  • Fitting Length 0.89"
  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Specific Fitting Shape Reducer
  • Basic Fitting Shape Reducer
  • Basic Fitting Material Metal
  • Fitting Connection Type BSPP
  • Pipe Size - Pipe Fitting 3/8" x 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list