REDUCER BUSHING,THREADED,3/4X3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REDUCER BUSHING,THREADED,3/4X3/8 IN

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZC4
  • Mfr. Model # 3GZC4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Reducer Bushing
  • Colour Natural
  • Package Quantity 1
  • Temp. Range -50 to 275 Degrees F
  • Max. Pressure (PSI) 150
  • Standards NSF 51, NSF 61
  • Fitting Connection Type Threaded
  • Pipe Fitting Material Nylon
  • Pipe Size - Pipe Fitting 3/4" x 3/8"
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list