Skip Content
REDUCER BUSHING,THREADED,2 X 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REDUCER BUSHING,THREADED,2 X 1 1/2

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZD7
  • Mfr. Model # 3GZD7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Natural
  • Item Reducer Bushing
  • Package Quantity 1
  • Thread Size 2 x 1-1/2"
  • Temp. Range -50 to 275 Degrees F
  • Connection Threaded
  • Max. Pressure (PSI) 150
  • Standards NSF 51, NSF 61
  • Specific Fitting Shape Reducing Bushing
  • Pipe Fitting Material Nylon
  • Basic Fitting Shape Bushing
  • Fitting Connection Type Threaded
  • Pipe Size - Pipe Fitting 2" x 1-1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list