Skip Content
REDUCER BUSHING,4X3IN,SPGXFPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,4X3IN,SPGXFPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFL9
  • Mfr. Model # 1VFL9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Pipe Size 4 x 3"
  • Max. Temp. 140 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 162 psi @ 73 Degrees F
  • Schedule 80
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Reducing Bushing
  • Fittings Sub-Category Bushings
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Fitting Connection Type Spigot x FNPT
  • Pipe Size - Pipe Fitting 4" x 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List