Skip Content
REDUCER BUSHING,4X2IN,SPGXSLIP,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,4X2IN,SPGXSLIP,CPVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGR1
  • Mfr. Model # 1VGR1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Reducer Bushing
  • Pipe Size 4 x 2"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 324 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Spigot x Socket
  • Specific Fitting Shape Reducing Bushing
  • Pipe Size - Pipe Fitting 4" x 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List