Skip Content
REDUCER BUSHING,3X2IN,SPGXFPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,3X2IN,SPGXFPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFL5
  • Mfr. Model # 1VFL5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Standards ASTM D1784, NSF14 Certified
  • Pipe Size 3 x 2"
  • Max. Temp. 140 Degrees F
  • Schedule 80
  • Max. Pressure 187 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Reducing Bushing
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Bushings
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Fitting Connection Type Spigot x FNPT
  • Pipe Size - Pipe Fitting 3" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list