Skip Content
REDUCER BUSHING,3X2-1/2IN,SPGXSLIP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER BUSHING,3X2-1/2IN,SPGXSLIP,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNU2
  • Mfr. Model # 3TNU2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Reducer Bushing
  • Colour Gray
  • Max. Pressure 375 psi @ 73 Degrees F
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Spigot x Socket
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 3" x 2-1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list