Skip Content
REDUCER BUSHING,3/4X1/2IN,SPGXSLIP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,3/4X1/2IN,SPGXSLIP,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MV45
  • Mfr. Model # 6MV45
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Reducer Bushing
  • Standards ASTM D1784, NSF14 Certified
  • Colour Gray
  • Pipe Size 3/4 x 1/2"
  • Max. Temp. 140 Degrees F
  • Schedule 80
  • Max. Pressure 688 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Pipe Fitting Material PVC
  • Fitting Connection Type Spigot x Socket
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list