Skip Content
REDUCER BUSHING,3/4 X 1/4IN,MPTXFPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,3/4 X 1/4IN,MPTXFPT

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MV65
  • Mfr. Model # 6MV65
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Pipe Size 3/4 x 1/4"
  • Max. Pressure 344 psi @ 73 Degrees F
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Specific Fitting Shape Reducing Bushing
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type MNPT x FNPT
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4" x 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list