REDUCER BUSHING,3/4 X 1/2 IN,MPT X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER BUSHING,3/4 X 1/2 IN,MPT X

CHEMTROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CRJ1
  • Mfr. Model # 1CRJ1
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Reducer Bushing
  • Colour Red
  • Temp. Range 73 to 280 Degrees F
  • Standards ASTM D-3222
  • Specific Fitting Shape Reducing Bushing
  • Pipe Fitting Material Kynar(R)
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Bushing
  • Fitting Connection Type FNPT x MNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list