Skip Content
REDUCER BUSHING,2X3/4IN,SPGXSLIP,PV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,2X3/4IN,SPGXSLIP,PV

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MV55
  • Mfr. Model # 6MV55
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Standards ASTM D1784, NSF14 Certified
  • Max. Temp. 140 Degrees F
  • Pipe Size 2 x 3/4"
  • Schedule 80
  • Max. Pressure 404 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Schedule/Class Schedule 80
  • Fittings Sub-Category Bushings
  • Fitting Connection Type Spigot x Socket
  • Specific Fitting Shape Reducing Bushing
  • Pipe Fitting Material PVC
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list