Skip Content
REDUCER BUSHING,2X3/4IN,SPGXFPT,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,2X3/4IN,SPGXFPT,CPV

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLT8
  • Mfr. Model # 2PLT8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Item Reducer Bushing
  • Standards ASTM D1784, NSF14
  • Max. Pressure 202 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Reducing Bushing
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Spigot x FNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list