Skip Content
REDUCER BUSHING,2X1IN,SPGXSLIP,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,2X1IN,SPGXSLIP,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MV56
  • Mfr. Model # 6MV56
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Max. Temp. 140 Degrees F
  • Pipe Size 2 x 1"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 404 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Reducing Bushing
  • Fittings Sub-Category Bushings
  • Basic Fitting Shape Bushing
  • Fitting Connection Type Spigot x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list