Skip Content
REDUCER BUSHING,2 X 1IN,MPTXFPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,2 X 1IN,MPTXFPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MV72
  • Mfr. Model # 6MV72
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Max. Temp. 140 Degrees F
  • Pipe Size 2 x 1"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 202 psi @ 73 Degrees F
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type MNPT x FNPT
  • Pipe Size - Pipe Fitting 2" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list