Skip Content
REDUCER BUSHING,2-1/2X2IN,SPGXFPT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,2-1/2X2IN,SPGXFPT,P

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMJ2
  • Mfr. Model # 2PMJ2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Reducer Bushing
  • Max. Temp. 140 Degrees F
  • Colour Gray
  • Pipe Size 2-1/2 x 2"
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards ASTM D1784, NSF14
  • Max. Pressure 212 psi @ 73 Degrees F
  • Schedule 80
  • Fitting Schedule/Class Schedule 80
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Reducing Bushing
  • Fittings Sub-Category Bushings
  • Fitting Connection Type Spigot x FNPT
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2-1/2" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list