Skip Content
REDUCER BUSHING,1X1/2IN,SPGXFPT,CPV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1X1/2IN,SPGXFPT,CPV

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLR7
  • Mfr. Model # 2PLR7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Gray
  • Pipe Size 1 x 1/2"
  • Item Reducer Bushing
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14
  • Max. Pressure 315 psi @ 73 Degrees F
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Spigot x FNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list