REDUCER BUSHING,1 X 3/4IN,MPTXFPT,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER BUSHING,1 X 3/4IN,MPTXFPT,C

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MW99
  • Mfr. Model # 6MW99
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Max. Temp. 210 Degrees F
  • Colour Gray
  • Item Reducer Bushing
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 315 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 1" x 3/4"
  • Basic Fitting Material Plastic
  • Fitting Connection Type MNPT x FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list