REDUCER BUSHING,1 X 3/4 IN,MPT X FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER BUSHING,1 X 3/4 IN,MPT X FP

CHEMTROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CRJ3
  • Mfr. Model # 1CRJ3
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Temp. Range 73 to 280 Degrees F
  • Standards ASTM D-3222
  • Colour Red
  • Item Reducer Bushing
  • Pipe Fitting Material Kynar(R)
  • Specific Fitting Shape Reducing Bushing
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type FNPT x MNPT
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list