Skip Content
REDUCER BUSHING,1 X 1/2IN,MPTXFPT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1 X 1/2IN,MPTXFPT,P

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMJ6
  • Mfr. Model # 2PMJ6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Colour Gray
  • Item Reducer Bushing
  • Pipe Size 1 x 1/2"
  • Schedule 80
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 235 psi @ 73 Degrees F
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type MNPT x FNPT
  • Fittings Sub-Category Bushings
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list