Skip Content
REDUCER BUSHING,1 X 1/2 IN,MPT X FP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1 X 1/2 IN,MPT X FP

CHEMTROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CRJ2
  • Mfr. Model # 1CRJ2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Red
  • Standards ASTM D-3222
  • Temp. Range 73 to 280 Degrees F
  • Item Reducer Bushing
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type FNPT x MNPT
  • Basic Fitting Material Plastic
  • Specific Fitting Shape Reducing Bushing
  • Pipe Fitting Material Kynar(R)
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list