Skip Content
REDUCER BUSHING,1/2X3/8IN,SPGXSLIP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1/2X3/8IN,SPGXSLIP,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VGP2
  • Mfr. Model # 1VGP2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Reducer Bushing
  • Max. Temp. 210 Degrees F
  • Colour Gray
  • Standards ASTM D1784, NSF14 Certified
  • Pipe Size 1/2 x 3/8"
  • Max. Pressure 848 psi @ 73 Degrees F
  • Schedule 80
  • Fittings Sub-Category Bushings
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Specific Fitting Shape Reducing Bushing
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Fitting Connection Type Spigot x Socket
  • Pipe Size - Pipe Fitting 1/2" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list