Skip Content
REDUCER BUSHING,1-1/4X1IN,SPGXSLIP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1-1/4X1IN,SPGXSLIP,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MV49
  • Mfr. Model # 6MV49
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Item Reducer Bushing
  • Pipe Size 1-1/4 x 1"
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 520 psi @ 73 Degrees F
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Reducing Bushing
  • Fitting Connection Type Spigot x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/4" x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list