Skip Content
REDUCER BUSHING,1-1/4X1/2IN,SPGXFPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1-1/4X1/2IN,SPGXFPT

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLR9
  • Mfr. Model # 2PLR9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Max. Temp. 210 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 260 psi @ 73 Degrees F
  • Standards ASTM D1784, NSF14
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Reducing Bushing
  • Fitting Connection Type Spigot x FNPT
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list