Skip Content
REDUCER BUSHING,1-1/4 X 1IN,MPTXFPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1-1/4 X 1IN,MPTXFPT

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMJ8
  • Mfr. Model # 2PMJ8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Reducer Bushing
  • Max. Temp. 140 Degrees F
  • Colour Gray
  • Pipe Size 1-1/4 x 1"
  • Schedule 80
  • Standards ASTM D1784, NSF14
  • Max. Pressure 260 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/4" x 1"
  • Fitting Connection Type MNPT x FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list