Skip Content
REDUCER BUSHING,1-1/2X3/4IN,SPGXFPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1-1/2X3/4IN,SPGXFPT

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLT4
  • Mfr. Model # 2PLT4
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Reducer Bushing
  • Max. Temp. 210 Degrees F
  • Colour Gray
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 235 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Fitting Connection Type Spigot x FNPT
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 1-1/2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list