Skip Content
REDUCER BUSHING,1-1/2X1IN,SPGXSLIP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1-1/2X1IN,SPGXSLIP,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MW85
  • Mfr. Model # 6MW85
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Reducer Bushing
  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Pipe Size 1-1/2 x 1"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 471 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Reducing Bushing
  • Pipe Size - Pipe Fitting 1-1/2" x 1"
  • Fitting Connection Type Spigot x Socket
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List