Skip Content
REDUCER BUSHING,1-1/2X1/2IN,SPGXFPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1-1/2X1/2IN,SPGXFPT

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PMH1
  • Mfr. Model # 2PMH1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Reducer Bushing
  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Pipe Size 1-1/2 x 1/2"
  • Schedule 80
  • Standards ASTM D1784, NSF14
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 235 psi @ 73 Degrees F
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Bushings
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Reducing Bushing
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Spigot x FNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2" x 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List