Skip Content
REDUCER BUSHING,1-1/2 X 1IN,MPTXFPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSHING,1-1/2 X 1IN,MPTXFPT

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TPV2
  • Mfr. Model # 3TPV2
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Max. Temp. 210 Degrees F
  • Pipe Size 1-1/2 x 1"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 235 psi @ 73 Degrees F
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Bushing
  • Fitting Connection Type MNPT x FNPT
  • Specific Fitting Shape Reducing Bushing
  • Fitting Schedule/Class Schedule 80
  • Pipe Size - Pipe Fitting 1-1/2" x 1"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list