Skip Content
REDUCER BUSH,1-1/2X1-1/4IN,SPGXFPT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSH,1-1/2X1-1/4IN,SPGXFPT,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLT6
  • Mfr. Model # 2PLT6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Pipe Size 1-1/2 x 1-1/4"
  • Max. Temp. 210 Degrees F
  • Schedule 80
  • Standards ASTM D1784, NSF14
  • Max. Pressure 235 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Bushings
  • Specific Fitting Shape Reducing Bushing
  • Fitting Schedule/Class Schedule 80
  • Fitting Connection Type Spigot x FNPT
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list