Skip Content
REDUCER BUSH,1-1/2 X 1-1/4,MPTXFPT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER BUSH,1-1/2 X 1-1/4,MPTXFPT,

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MX02
  • Mfr. Model # 6MX02
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Gray
  • Item Reducer Bushing
  • Max. Temp. 210 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 235 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fitting Connection Type MNPT x FNPT
  • Pipe Fitting Material CPVC
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list