Skip Content
REDUCER BLK MI 3/8X1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER BLK MI 3/8X1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMR3814
  • Mfr. Model # BMR3814
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 0.11 lbs

Product Details

Class 150 malleable iron reducer, 3/8 in. x 1/4 in. NPT size.

Technical Specs

  • Item Reducing Coupling
  • Basic Fitting Shape Reducer
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducing Coupling
  • Pipe Size - Pipe Fitting 3/8" x 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list