Skip Content
REDUCER BLK MI 2X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

REDUCER BLK MI 2X1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMR212
  • Mfr. Model # BMR212
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1785
  • Shipping Weight 1.0 lbs

Product Details

Class 150 Malleable Iron Galvanized Reducer, pipe fitting, 2 in x 1/2 in NPT size.

Technical Specs

  • Item Reducing Coupling
  • Pipe Size 2" x 1/2"
  • Specific Fitting Shape Reducing Coupling
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Reducer
  • Pipe Size - Pipe Fitting 2" x 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List