Skip Content
REDUCER 4 MM X 8 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER 4 MM X 8 MM

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31660408
  • Mfr. Model # 31660408
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Plug-In Reducer
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Material of Construction Glass Filled Nylon
  • Hex Size -
  • Connection Stem x Tube
  • Pipe Size -
  • Max. Pressure (PSI) 290
  • Tube Size 4mm
  • Standards -
  • Stem OD 8mm
  • Sub-Category Reducers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list