Skip Content
REDUCER 4 MM X 6 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER 4 MM X 6 MM

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31660406
  • Mfr. Model # 31660406
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material of Construction Glass Filled Nylon
  • Connection Stem x Tube
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Item Plug-In Reducer
  • Hex Size -
  • Standards -
  • Tube Size 4mm
  • Max. Pressure (PSI) 290
  • Pipe Size -
  • Stem OD 6mm
  • Sub-Category Reducers

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List