REDUCER 304SS 150LB SCRD 1/4X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER 304SS 150LB SCRD 1/4X1/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SR1418
  • Mfr. Model # S304SR1418
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.05 lbs

Product Details

Class 150 304 stainless steel reducing coupling, 1/4 x 1/8 in.

Technical Specs

  • Item Reducing Coupling
  • Fittings Sub-Category Couplings
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Shape Coupling
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 1/4" x 1/8"
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list