Skip Content
REDUCER 300 BLK MI 2X1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER 300 BLK MI 2X1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLO3BMR2114
  • Mfr. Model # 3BMR2114
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1791
  • Shipping Weight 28.2 lbs

Product Details

Black malleable iron reducer coupling, class 300, 2 x 1-1/4 in.

Technical Specs

  • Item Reducing Coupling
  • Saturated Steam Pressure 300 PSI
  • Standards ASTM A-197, ASTM A47
  • Specific Fitting Shape Reducing Coupling
  • Basic Fitting Shape Reducer
  • Fitting Schedule/Class Class 300
  • Pipe Size - Pipe Fitting 2" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list