Skip Content
REDUCER 3/8X1/4 SS SC150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REDUCER 3/8X1/4 SS SC150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SR3814
  • Mfr. Model # S316SR3814
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.16 lbs

Product Details

Class 150 316 stainless steel reducing coupling, 3/8 x 1/4 in.

Technical Specs

  • Item Reducing Coupling
  • Fittings Sub-Category Couplings
  • Specific Fitting Shape Reducing Coupling
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Coupling
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8" x 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list