REDUCER 10-1 SPEED 56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

REDUCER 10-1 SPEED 56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z013
  • Mfr. Model # 4Z013
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Finish Powdered Epoxy Paint
  • Nominal Output RPM 175
  • Item Speed Reducer
  • Number of Stages 1
  • Bearings Ball
  • Duty Standard
  • Mounting Any Position Except Input Motor Shaft Up
  • Lubrication Kluber Food Grade
  • Input RPM 1750
  • Rotation Forward/Reverse
  • Nominal Ratio 10:1
  • Shaft Orientation Right Angle
  • Worm Center Distance 2.06"
  • Max. Input HP 2
  • Dimension U 1"
  • Housing Material Cast Iron
  • Seal Type Double Lip
  • Standards AGMA
  • Reducer Model No. 83961
  • Overhung Load 875 lb.
  • Gear Type Worm
  • Speed Reducer Type C-Face
  • Gear Material Hardened and Ground Steel
  • Frame 56C
  • Bore Dia. 5/8"
  • Output Torque @ 1.5 HP 314 in-lbs
  • Output Shaft Dia. 1"
  • Output Torque @ 3 HP 554 in-lbs
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Single/Double Output/Universal Double Output
  • Pinion Material Hardened Steel
  • Worm Gear Material Bronze
  • Max. Output Torque 554 in.-lb.
  • Output Torque @ 2 HP 477 in-lbs
  • Solid/Hollow Output Shaft Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list